G.L. Huyett
Key 1/2 x 1/2 x 4 Form A CS PL UN
- Zoro #: G500005908
- Mfr #: 3205000500-4000
Hover or click to zoom Tap to zoom
Key Features
- Type: Undersized
- End Type: Round
- Length: 4.0000" (4)
- Square: 1/2 x 1/2 in
- Material: Carbon Steel
- Finish: Plain
- Rockwell Hardness: HRB 50 Min
- Size: 1/2" x 1/2"
$6.58
Must order in multiples of 2
Subtotal: $13.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #3205000500-4000 Specifications
- Zoro #: G500005908
- Mfr #: 3205000500-4000
- Type: Undersized
- End Type: Round
- Length: 4.0000" (4)
- Square: 1/2 x 1/2 in
- Material: Carbon Steel
- Finish: Plain
- Rockwell Hardness: HRB 50 Min
- Size: 1/2" x 1/2"
- Height: .5000" (1/2)
- Width: .5000" (1/2)
- Country of Origin (subject to change): United States
Description
Machine Key-Standard Grade-Under A. Key 1/2 x 1/2 x 4 Form A CS PL UN
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #3205000500-4000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Key 1/4 x 1/4 x 5/16 Form B CRES PV MS MS20066-200
- G.L. HUYETT Machine Key, 1/2x1/2x2", Form AB, Steel 3305000500-2000
- G.L. HUYETT Key M6 x 6 x 30 Form B CS PL UN 300606-030
- G.L. HUYETT Machine Key, 1/4x1/4x4-1/2", Form B, MC/AS 6002500250-4500
- G.L. HUYETT Key 9/16 x 9/16 x 2-1/2 Form B AS PL MS MS20066-631
- G.L. HUYETT Key 1/2 x 1/2 x 1-1/2 Form B AS PL MS MS20066-539
- G.L. HUYETT Key 5/16 x 5/16 x 1/2 Form AB CRES PV MS MS20067-697
- G.L. HUYETT Key 7/16 x 7/16 x 7/16 Form AB CRESPV MS MS20067-748
- G.L. HUYETT Key 7/16 x 7/16 x 6 Form B AS PL MS MS20066-467
- G.L. HUYETT Key 5/8 x 5/8 x 4-1/2 Form B CS PL MS MS20066-724
- G.L. HUYETT Key 1/4 x 1/4 x 2 Form B AS PL MS MS20066-235
- G.L. Huyett Machine Keys