G.L. Huyett
Key 1/2 x 1/2 x 5-1/2 Form A AS PL MS
- Zoro #: G700019231
- Mfr #: MS20068-370
Hover or click to zoom Tap to zoom
Key Features
- Type: Mil-Spec
- End Type: Round
- Length: 5.5000" (5-1/2)
- Square: 1/2 x 1/2 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Size: 1/2" x 1/2"
$9.89
Must order in multiples of 115
Subtotal: $1,137.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #MS20068-370 Specifications
- Zoro #: G700019231
- Mfr #: MS20068-370
- Type: Mil-Spec
- End Type: Round
- Length: 5.5000" (5-1/2)
- Square: 1/2 x 1/2 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Size: 1/2" x 1/2"
- Width: .5000" (1/2)
- Height: 0.5
- Country of Origin (subject to change): United States
Description
Military Machine Key. Key 1/2 x 1/2 x 5-1/2 Form A AS PL MS
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #MS20068-370
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Key M12 x 8 x 25 Form A C45K PL UN 321208-025
- G.L. HUYETT Machine Key, 8mmx7mmx25mm, Form A, Steel 320807-025
- G.L. HUYETT Key M40 x 22 x 200 Form B CS PL UN 304022-200
- G.L. HUYETT Machine Key, 4mmx4mmx40mm, Form B, Steel 300404-040
- G.L. HUYETT Machine Key, 6mmx6mmx32", Form A, SS300 720606-032
- G.L. HUYETT Machine Key, 12mmx8mmx56mm, Form A, C45K 321208-056
- G.L. HUYETT Key 5/16 x 5/16 x 3-1/2 Form AB AS PL MS MS20067-204
- G.L. HUYETT Machine Key, 3/16x3/16x1-3/8", FormB 4501870187-1375
- G.L. HUYETT Key 1/2 x 1/2 x 11 Form AB CRES PV MS MS20067-803
- G.L. HUYETT Key 5/8 x 5/8 x 6-1/2 Form B AS PL MS MS20066-708
- G.L. HUYETT Key 1/2 x 1/2 x 1-3/4 Form B CS PL MS MS20066-569
- G.L. Huyett Machine Keys