G.L. Huyett

Key 1/4 x 1/4 x 1/2 Form B AS PL MS

G.L. Huyett Key 1/4 x 1/4 x 1/2 Form B AS PL MS MS20066-226
Hover or click to zoom Tap to zoom
Key Features
  • Type: Mil-Spec
  • Material: Alloy Steel
  • Finish: Plain
  • Length: .5000" (1/2)
  • Rockwell Hardness: HRC 40-50
  • Size: 1/4" x 1/4"
  • Width: .2500" (1/4)
  • Height: 0.25
See full product details
$6.05

Must order in multiples of 120


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

G.L. Huyett #MS20066-226 Specifications

  • Type: Mil-Spec
  • Material: Alloy Steel
  • Finish: Plain
  • Length: .5000" (1/2)
  • Rockwell Hardness: HRC 40-50
  • Size: 1/4" x 1/4"
  • Width: .2500" (1/4)
  • Height: 0.25
  • Country of Origin (subject to change): United States

Description

Military Machine Key. Key 1/4 x 1/4 x 1/2 Form B AS PL MS

Restrictions and Compliance

Reviews of G.L. Huyett #MS20066-226

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.