Shop Alternate Products
This Product is Discontinued
G.L. Huyett
Mil-Spec Square End, Alloy Steel, Plain, .2500" (1/4) L, 1/4 x 1/4 in Sq (Discontinued)
Mfr # MS20066-222
Zoro # G700019217
This Product is Discontinued
Key Features
- Type Mil-Spec
- End Type Square
- Length .2500" (1/4)
- Square 1/4 x 1/4 in
- Material Alloy Steel