G.L. Huyett
Key 1/4 x 1/4 x 2 Form A SS300 PL UN
- Zoro #: G600006102
- Mfr #: 7202500250-2000
Hover or click to zoom Tap to zoom
Key Features
- Type: Undersized
- End Type: Round
- Length: 2.0000" (2)
- Square: 1/4 x 1/4 in
- Material: Stainless Steel
- Finish: Plain
- Rockwell Hardness: HRB 82
- Height: .2500" (1/4)
$4.82
Must order in multiples of 120
Subtotal: $578.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #7202500250-2000 Specifications
- Zoro #: G600006102
- Mfr #: 7202500250-2000
- Type: Undersized
- End Type: Round
- Length: 2.0000" (2)
- Square: 1/4 x 1/4 in
- Material: Stainless Steel
- Finish: Plain
- Rockwell Hardness: HRB 82
- Height: .2500" (1/4)
- Width: .2500" (1/4)
- Size: 1/4" x 1/4"
- Country of Origin (subject to change): United States
Description
Machine Key-Stainless-300 Sers Under A. Key 1/4 x 1/4 x 2 Form A SS300 PL UN
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #7202500250-2000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.