Shop Alternate Products
This Product is Discontinued
G.L. Huyett
Mil-Spec Round End, Alloy Steel, Plain, .3750" (3/8) L, 1/4 x 1/4 in Sq (Discontinued)
Mfr # MS20067-139
Zoro # G600018952
This Product is Discontinued
Key Features
- Type Mil-Spec
- End Type Round
- Length .3750" (3/8)
- Square 1/4 x 1/4 in
- Material Alloy Steel