G.L. Huyett
Key 1/4 x 1/4 x 7 Form A AS PL MS
- Zoro #: G700018456
- Mfr #: MS20068-161
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Type: Mil-Spec
- End Type: Round
- Length: 7.0000" (7)
- Square: 1/4 x 1/4 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Width: .2500" (1/4)
$5.34
Must order in multiples of 120
Subtotal: $640.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #MS20068-161 Specifications
- Zoro #: G700018456
- Mfr #: MS20068-161
- Type: Mil-Spec
- End Type: Round
- Length: 7.0000" (7)
- Square: 1/4 x 1/4 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Width: .2500" (1/4)
- Size: 1/4" x 1/4"
- Height: 0.25
- Country of Origin (subject to change): United States
Description
Military Machine Key. Key 1/4 x 1/4 x 7 Form A AS PL MS
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #MS20068-161
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Key 5/8 x 5/8 x 7-1/2 Form A CS PL MS MS20068-483
- G.L. HUYETT Machine Key, 1/2x1/2x2-3/8", Form B, Steel 3005000500-2375
- G.L. HUYETT Key 3/16 x 3/16 x 3 Form B CRES PV MS MS20066-152
- G.L. HUYETT Machine Key, 7/8x7/8x4-1/8", Form B, Steel 3008750875-4125
- G.L. HUYETT Machine Key, 3/8x3/8x3-1/2", Form B, Steel 3003750375-3500
- G.L. HUYETT Key 7/16 x 7/16 x 3/8 Form B CS PL MS MS20066-474
- G.L. HUYETT Machine Key, Steel, 1/2x1/2x2-3/8", Form B 4505000500-2375
- G.L. HUYETT Key 7/16 x 7/16 x 4-1/2 Form B CS PL MS MS20066-491
- G.L. HUYETT Key 1/8 x 1/8 x 1-3/8 Form AB AS PL MS MS20067-59
- G.L. HUYETT Machine Key, 3/4x3/4x4-1/8", Form B, Steel 3007500750-4125
- G.L. HUYETT Key 1/4 x 1/4 x 1 Form B CS PL OV 3502500250-1000
- G.L. Huyett Machine Keys