Shop Alternate Products
This Product is Discontinued
G.L. Huyett
Mil-Spec Round End, Alloy Steel, Plain, 1.5000" (1-1/2) L, 1/8 x 1/8 in Sq (Discontinued)
Mfr # MS20067-60
Zoro # G100019039
This Product is Discontinued
Key Features
- Type Mil-Spec
- End Type Round
- Length 1.5000" (1-1/2)
- Square 1/8 x 1/8 in
- Material Alloy Steel