G.L. Huyett
Key 1/8 x 1/8 x 1/2 Form AB AS PL MS
- Zoro #: G400018763
- Mfr #: MS20067-53
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Type: Mil-Spec
- End Type: Round
- Length: .5000" (1/2)
- Square: 1/8 x 1/8 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Size: 1/8" x 1/8"
$2.36
Must order in multiples of 100
Subtotal: $236.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #MS20067-53 Specifications
- Zoro #: G400018763
- Mfr #: MS20067-53
- Type: Mil-Spec
- End Type: Round
- Length: .5000" (1/2)
- Square: 1/8 x 1/8 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Size: 1/8" x 1/8"
- Height: 0.125
- Width: .1250" (1/8)
- Country of Origin (subject to change): United States
Description
Military Machine Key. Key 1/8 x 1/8 x 1/2 Form AB AS PL MS
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #MS20067-53
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Machine Key, 1/8x1/8x1/2", Form A, Steel 3201250125-0500
- G.L. HUYETT Key 3/16 x 3/16 x 7/8 Form B CS PL MS MS20066-184
- G.L. HUYETT Key 3/16 x 3/16 x 7/16 Form B CRES PV MS MS20066-139
- G.L. HUYETT Key M14 x 9 x 33 Form B CS PL UN 301409-033
- G.L. HUYETT Machine Key, 3/32x3/32x1/2", Form B, Steel 3000930093-0500
- G.L. HUYETT Key 1/4 x 1/4 x 3/4 Form A CS PL MS MS20068-167
- G.L. HUYETT Key 3/32 x 3/32 x 4-1/2 Form AB AS PL MS MS20067-26
- G.L. HUYETT Key 5/16 x 5/16 x 7/16 Form AB CRESPV MS MS20067-696
- G.L. HUYETT Key 5/16 x 1/2 x 4-1/4 Form B CS PL MS MS20065-097
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Square Machine Keys 5PK 36405
- G.L. HUYETT Machine Key, 5mmx5mmx20mm, Form A, SS316 820505-020
- G.L. Huyett Machine Keys