Shop Alternate Products
This Product is Discontinued
G.L. Huyett
Mil-Spec Round End, Alloy Steel, Plain, 2.5000" (2-1/2) L, 1/8 x 1/8 in Sq (Discontinued)
Mfr # MS20068-64
Zoro # G300018719
This Product is Discontinued
Key Features
- Type Mil-Spec
- End Type Round
- Length 2.5000" (2-1/2)
- Square 1/8 x 1/8 in
- Material Alloy Steel