Shop Alternate Products
This Product is Discontinued
G.L. Huyett
Mil-Spec Round End, Alloy Steel, Plain, 2.2500" (2-1/4) L, 1/8 x 1/8 in Sq (Discontinued)
Mfr # MS20067-63
Zoro # G200018857
This Product is Discontinued
Key Features
- Type Mil-Spec
- End Type Round
- Length 2.2500" (2-1/4)
- Square 1/8 x 1/8 in
- Material Alloy Steel