Shop Alternate Products
This Product is Discontinued
G.L. Huyett
Mil-Spec Round End, Alloy Steel, Plain, 4.0000" (4) L, 1/8 x 1/8 in Sq (Discontinued)
Mfr # MS20068-67
Zoro # G500020246
This Product is Discontinued
Key Features
- Type Mil-Spec
- End Type Round
- Length 4.0000" (4)
- Square 1/8 x 1/8 in
- Material Alloy Steel