Shop Alternate Products
This Product is Discontinued
G.L. Huyett
Mil-Spec Round End, Carbon Steel, Plain, .3125" (5/16) L, 1/8 x 1/8 in Sq (Discontinued)
Mfr # MS20067-71
Zoro # G700018753
This Product is Discontinued
Key Features
- Type Mil-Spec
- End Type Round
- Length .3125" (5/16)
- Square 1/8 x 1/8 in
- Material Carbon Steel