Shop Alternate Products
This Product is Discontinued
G.L. Huyett
Mil-Spec Square End, Carbon Steel, Plain, .3750" (3/8) L, 3/16 x 3/16 in Sq (Discontinued)
Mfr # MS20066-180
Zoro # G600018822
This Product is Discontinued
Key Features
- Type Mil-Spec
- End Type Square
- Length .3750" (3/8)
- Square 3/16 x 3/16 in
- Material Carbon Steel