G.L. Huyett
Key 3/32 x 3/32 x 1-1/4 Form A AS PL MS
- Zoro #: G500018489
- Mfr #: MS20068-16
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Type: Mil-Spec
- End Type: Round
- Length: 1.2500" (1-1/4)
- Square: 3/32 x 3/32 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Size: 3/32" x 3/32"
$2.54
Must order in multiples of 100
Subtotal: $254.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #MS20068-16 Specifications
- Zoro #: G500018489
- Mfr #: MS20068-16
- Type: Mil-Spec
- End Type: Round
- Length: 1.2500" (1-1/4)
- Square: 3/32 x 3/32 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Size: 3/32" x 3/32"
- Width: .0937" (3/32)
- Height: 0.0937
- Country of Origin (subject to change): United States
Description
Military Machine Key. Key 3/32 x 3/32 x 1-1/4 Form A AS PL MS
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #MS20068-16
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Key 3/8 x 3/8 x 6-1/2 Form B CRES PV MS MS20066-366
- G.L. HUYETT Machine Key, 3mmx3mmx14mm, Form A, Steel 320303-014
- G.L. HUYETT Key 1/4 x 1/4 x 2 Form A SS300 PL UN 7202500250-2000
- G.L. HUYETT Key 3/8 x 3/8 x 1-5/8 Form AB CS PL UN 3303750375-1625
- G.L. HUYETT Key 5/16 x 7/16 x 1-1/2 Form B AS PL MS MS20065-005
- G.L. HUYETT Machine Key, 5/16x5/16x1-3/4", Form B, Z3 3103120312-1750
- G.L. HUYETT Gib Head Key, Low Carbon Steel, 5/16"x1" GIB-0312-1000
- G.L. HUYETT Key 3/8 x 3/8 x 1-1/2 Form A AS PL MS MS20068-248
- G.L. HUYETT Key 5/16 x 7/16 x 4-3/4 Form B CS PL MS MS20065-049
- G.L. HUYETT Machine Key, 3/16x1/4x1-1/8", Form B 3001870250-1125
- G.L. HUYETT Key 5/16 x 7/16 x 1-1/4 Form B CS PL MS MS20065-028
- G.L. Huyett Machine Keys