Shop Alternate Products
This Product is Discontinued
G.L. Huyett
Mil-Spec Round End, Alloy Steel, Plain, 1.0000" (1) L, 3/32 x 3/32 in Sq (Discontinued)
Mfr # MS20068-14
Zoro # G900020167
This Product is Discontinued
Key Features
- Type Mil-Spec
- End Type Round
- Length 1.0000" (1)
- Square 3/32 x 3/32 in
- Material Alloy Steel