Shop Alternate Products
This Product is Discontinued
G.L. Huyett
Mil-Spec Round End, Alloy Steel, Plain, 1.3750" (1-3/8) L, 3/8 x 3/8 in Sq (Discontinued)
Mfr # MS20068-247
Zoro # G900018935
This Product is Discontinued
Key Features
- Type Mil-Spec
- End Type Round
- Length 1.3750" (1-3/8)
- Square 3/8 x 3/8 in
- Material Alloy Steel