G.L. Huyett
Key 3/8 x 3/8 x 1-5/8 Form AB CS PL UN
- Zoro #: G800005097
- Mfr #: 3303750375-1625
Hover or click to zoom Tap to zoom
Key Features
- Type: Undersized
- End Type: Round
- Length: 1 5/8 in
- Square: 3/8 x 3/8 in
- Material: Carbon Steel
- Finish: plain
$1.17
Must order in multiples of 500
Subtotal: $585.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #3303750375-1625 Specifications
- Zoro #: G800005097
- Mfr #: 3303750375-1625
- Type: Undersized
- End Type: Round
- Length: 1 5/8 in
- Square: 3/8 x 3/8 in
- Material: Carbon Steel
- Finish: plain
- Country of Origin (subject to change): United States
Description
Machine Key-Standard Grade-Under AB. Key 3/8 x 3/8 x 1-5/8 Form AB CS PL UN
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #3303750375-1625
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Key 1/2 x 1/2 x 1-3/4 Form B CRES PV MS MS20066-511
- G.L. HUYETT Key M16 x 10 x 47 Form A C45K PL UN 321610-047
- G.L. HUYETT Machine Key, 1/4x5/16x3/4", Form B, Steel 3002500312-0750
- G.L. HUYETT Key 5/16 x 5/16 x 3/8 Form AB AS PL MS MS20067-189
- G.L. HUYETT Machine Key, 1/4x1/4x2-5/8", Form B, Steel 3002500250-2625
- G.L. HUYETT Key 1/8 x 1/8 x 1 Form B AS PL MS MS20066-101
- G.L. HUYETT Key 5/16 x 5/16 x 1 Form A AS PL MS MS20068-194
- G.L. HUYETT Key 5/16 x 5/16 x 2 Form AB CRES PV MS MS20067-706
- G.L. HUYETT Key 1/4 x 1/4 x 3/4 Form AB AS PL MS MS20067-142
- G.L. HUYETT Machine Key, 3/16x1/4x3", Form B, Steel 3001870250-3000
- G.L. HUYETT Key 7/16 x 7/16 x 1-1/2 Form B AS PL MS MS20066-456
- G.L. Huyett Machine Keys