G.L. Huyett
Oversized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 3/8 in Sq
Mfr # 3503750375-1000
Zoro # G700004114
Sold in multiples of 64 for $26.88
$26.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Square
- Square 3/8 in
- Material Carbon Steel
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 0.938 in L, 1/8 in Sq 3001250125-0937
- G.L. HUYETT Oversized Machine Key, Square End, Steel, plain, 1-1/2 in L, 3/8 in Sq 7503750375-1500
- G.L. HUYETT Oversized Machine Key, Round End, Carbon Steel, Plain, 32 mm L, 10 x 8 mm Sq 321008-032
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 1/8 in Sq 3001250125-1250
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 5/16 in Sq WWG-0312-2000GB
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1 in L, 1/4 in Sq, 10 PK WWG-30013
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 7/16 in Sq, 2 PK 34286
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/8 in Sq, 6 PK 62633
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 5/16 in Sq, 10 PK WWG-30022
- MIDWEST FASTENER Machine Key Machine Key, Square End, 50 mm L, 4 mm Sq, 10 PK 32383
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 in L, 3/4 in Sq WWG-0750-5000GB
- G.L. Huyett Machine Keys