G.L. Huyett
Key 3/8 x 3/8 x 2 Form A CS PL OV
- Zoro #: G300006396
- Mfr #: 3703750375-2000
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Type: Oversized
- End Type: Round
- Length: 2.0000" (2)
- Square: 3/8 x 3/8 in
- Material: Carbon Steel
- Finish: Plain
- Rockwell Hardness: HRB 50 Min
- Width: .3750" (3/8)
$6.02
Must order in multiples of 2
Subtotal: $12.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #3703750375-2000 Specifications
- Zoro #: G300006396
- Mfr #: 3703750375-2000
- Type: Oversized
- End Type: Round
- Length: 2.0000" (2)
- Square: 3/8 x 3/8 in
- Material: Carbon Steel
- Finish: Plain
- Rockwell Hardness: HRB 50 Min
- Width: .3750" (3/8)
- Height: .3750" (3/8)
- Size: 3/8" x 3/8"
- Country of Origin (subject to change): United States
Description
Machine Key-Standard Grade-Over A. Key 3/8 x 3/8 x 2 Form A CS PL OV
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #3703750375-2000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Key 3/16 x 3/16 x 4-1/2 Form AB CS PL MS MS20067-133
- G.L. HUYETT Machine Key, 3/8x3/8x1", Form B, Steel, Z3 3103750375-1000
- G.L. HUYETT Key 5/16 x 5/16 x 1-1/8 Form A CS PL MS MS20068-220
- G.L. HUYETT Key 5/16x1/2x1-13/16 Form B SS300 PL BIL 7003120500-1812
- G.L. HUYETT Key 3/4 x 3/4 x 3/4 Form B CS PL UN 3007500750-0750
- G.L. HUYETT Key 1/2 x 1/2 x 7/16 Form AB CS PL MS MS20067-382
- G.L. HUYETT Key 7/16 x 7/16 x 6-1/2 Form AB CRESPVMS MS20067-768
- G.L. HUYETT Key 5/16 x 1/2 x 1-3/8 Form B AS PL MS MS20065-054
- G.L. HUYETT Key 7/16 x 7/16 x 5/16 Form AB CRESPV MS MS20067-746
- G.L. HUYETT Key 3/16 x 3/16 x 1-1/4 Form B CS Z3 UN 3101870187-1250
- G.L. HUYETT Key 3/8 x 3/8 x 7/16 Form B AS PL MS MS20066-371
- G.L. Huyett Machine Keys