G.L. Huyett
Key 3/8 x 3/8 x 2 Form AB AS PL MS
- Zoro #: G500019127
- Mfr #: MS20067-250
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Type: Mil-Spec
- End Type: Round
- Length: 2.0000" (2)
- Square: 3/8 x 3/8 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Size: 3/8" x 3/8"
$5.86
Must order in multiples of 100
Subtotal: $586.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #MS20067-250 Specifications
- Zoro #: G500019127
- Mfr #: MS20067-250
- Type: Mil-Spec
- End Type: Round
- Length: 2.0000" (2)
- Square: 3/8 x 3/8 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Size: 3/8" x 3/8"
- Height: 0.375
- Width: .3750" (3/8)
- Country of Origin (subject to change): United States
Description
Military Machine Key. Key 3/8 x 3/8 x 2 Form AB AS PL MS
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #MS20067-250
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Key 7/16 x 7/16 x 2-1/2 Form A AS PL MS MS20068-306
- G.L. HUYETT Machine Key, 5/16x5/16x6", Form B, Steel 3003120312-6000
- G.L. HUYETT Machine Key, 5/8x7/8x4", Form B, Steel 3006250875-4000
- G.L. HUYETT Machine Key, 4mmx4mmx40mm, Form B, Steel 300404-040
- G.L. HUYETT Key 5/8 x 5/8 x 2-1/4 Form B CS PL MS MS20066-719
- G.L. HUYETT Key 17/32 x 5/8 x 6-1/2 Form B CS PL UN 3005310625-6500
- G.L. HUYETT Key 7/16 x 7/16 x 5-1/2 Form A AS PL MS MS20068-312
- G.L. HUYETT Key 3/16 x 3/16 x 1-3/8 Form A AS PL MS MS20068-101
- G.L. HUYETT Machine Key, Steel, 3/8x3/8x3", Form B 4503750375-3000
- G.L. HUYETT Key 1/2 x 1/2 x 2 Form B 1045 PL UN 4505000500-2000
- G.L. HUYETT Key 3/16 x 3/16 x 3/4 Form A CS PL OV 3701870187-0750
- G.L. Huyett Machine Keys