G.L. Huyett

Key 3/8 x 3/8 x 3/8 Form A AS PL MS

G.L. Huyett Key 3/8 x 3/8 x 3/8 Form A AS PL MS MS20068-239
Hover or click to zoom Tap to zoom
Key Features
  • Type: Mil-Spec
  • Material: Alloy Steel
  • Finish: Plain
  • Length: .3750" (3/8)
  • Rockwell Hardness: HRC 40-50
  • Size: 3/8" x 3/8"
  • Height: 0.375
  • Width: .3750" (3/8)
See full product details
$5.40

Must order in multiples of 100


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

G.L. Huyett #MS20068-239 Specifications

  • Type: Mil-Spec
  • Material: Alloy Steel
  • Finish: Plain
  • Length: .3750" (3/8)
  • Rockwell Hardness: HRC 40-50
  • Size: 3/8" x 3/8"
  • Height: 0.375
  • Width: .3750" (3/8)
  • Country of Origin (subject to change): United States

Description

Military Machine Key. Key 3/8 x 3/8 x 3/8 Form A AS PL MS

Restrictions and Compliance

Reviews of G.L. Huyett #MS20068-239

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.