G.L. Huyett
Key 3/8 x 3/8 x 5 Form A AS PL MS
- Zoro #: G100019244
- Mfr #: MS20068-257
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Type: Mil-Spec
- End Type: Round
- Length: 5.0000" (5)
- Square: 3/8 x 3/8 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Height: 0.375
$8.38
Must order in multiples of 100
Subtotal: $838.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #MS20068-257 Specifications
- Zoro #: G100019244
- Mfr #: MS20068-257
- Type: Mil-Spec
- End Type: Round
- Length: 5.0000" (5)
- Square: 3/8 x 3/8 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Height: 0.375
- Size: 3/8" x 3/8"
- Width: .3750" (3/8)
- Country of Origin (subject to change): United States
Description
Military Machine Key. Key 3/8 x 3/8 x 5 Form A AS PL MS
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #MS20068-257
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Key 7/16 x 7/16 x 1-1/8 Form B CS PL MS MS20066-480
- G.L. HUYETT Key 1/2 x 5/8 x 3 Form A CS PL UN 3205000625-3000
- G.L. HUYETT Key 3/16 x 3/16 x 3/4 Form A CS PL OV 3701870187-0750
- G.L. HUYETT Machine Key, 1x1x5", Form B, Carbon Steel 3010001000-5000
- G.L. HUYETT Machine Key, 6mmx6mmx30", Form A, SS300 720606-030
- G.L. HUYETT Key 3/8 x 3/8 x 1-3/4 Form B CS PL MS MS20066-405
- G.L. HUYETT Key 3/32 x 3/32 x 7/16 Form A AS PL MS MS20068-10
- G.L. HUYETT Key 5/16 x 1/2 x 7/8 Form B CS PL MS MS20065-083
- G.L. HUYETT Key 1/2 x 1/2 x 7-1/2 Form AB CRES PV MS MS20067-799
- ZORO SELECT Machine Key, Tapered, Plain, 5 L WWG-0750-5000GB
- G.L. HUYETT Machine Key, 8mmx7mmx20mm, Form B, Steel 300807-020
- G.L. Huyett Machine Keys