G.L. Huyett
Key 3/8 x 3/8 x 6 Form AB AS PL MS
- Zoro #: G600019409
- Mfr #: MS20067-259
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Type: Mil-Spec
- End Type: Round
- Length: 6.0000" (6)
- Square: 3/8 x 3/8 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Width: .3750" (3/8)
$8.75
Must order in multiples of 100
Subtotal: $875.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #MS20067-259 Specifications
- Zoro #: G600019409
- Mfr #: MS20067-259
- Type: Mil-Spec
- End Type: Round
- Length: 6.0000" (6)
- Square: 3/8 x 3/8 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Width: .3750" (3/8)
- Height: 0.375
- Size: 3/8" x 3/8"
- Country of Origin (subject to change): United States
Description
Military Machine Key. Key 3/8 x 3/8 x 6 Form AB AS PL MS
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #MS20067-259
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Key 3/8 x 3/8 x 3/8 Form A CS PL MS MS20068-266
- G.L. HUYETT Machine Key, 1x1x9", Form B, Carbon Steel 3010001000-9000
- G.L. HUYETT Key 7/16 x 7/16 x 4-1/2 Form AB CS PL MS MS20067-339
- G.L. HUYETT Machine Key, 1/4x1/4x2-3/8", Form B, Steel 3002500250-2375
- G.L. HUYETT Key 1/4 x 1/4 x 1-1/4 Form B CS Z3 UN 3102500250-1250
- G.L. HUYETT Key 3/16 x 3/16 x 3/4 Form B CS Z3 UN 3101870187-0750
- G.L. HUYETT Key 1/8 x 1/8 x 1-1/8 Form AB AS PL MS MS20067-57
- G.L. HUYETT Key 1/4 x 1/4 x 4 Form A AS PL MS MS20068-155
- G.L. HUYETT Key 5/16 x 5/16 x 1-3/8 Form AB AS PL MS MS20067-197
- G.L. HUYETT Key 7/16 x 7/16 x 1-3/8 Form A CS PL MS MS20068-330
- G.L. HUYETT Machine Key, 7/16x7/16x1-3/4", Form B 3004370437-1750
- G.L. Huyett Machine Keys