G.L. Huyett
Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 5/16 in Sq
Mfr # 3003120312-1500
Zoro # G000005699
Sold in multiples of 90 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 5/16 in
- Material Carbon Steel
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 0.938 in L, 1/8 in Sq 3001250125-0937
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 18 mm L, 36 x 20 mm Sq 700404-018
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 56 mm L, 12 x 8 mm Sq 321208-056
- G.L. HUYETT Undersized Machine Key, Round End, Stainless Steel, Plain, 50 mm L, 6 mm Sq 720606-050
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 5/16 in Sq, 3 PK 34282
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/4 in Sq, 10 PK WWG-30017
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1/2 in L, 3/16 in Sq, 5 PK WWG-37001
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 3/8 in Sq WWG-0375-2000GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 7/8 in Sq WWG-0875-4000GB
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 1-1/2 in L, 3/8 in Sq, 5 PK WWG-37006
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 1/4 in Sq WWG-0250-2500GB
- G.L. Huyett Machine Keys