G.L. Huyett

Key 5/16 x 5/16 x 1/4 Form A AS PL MS

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Type: Mil-Spec
  • End Type: Round
  • Length: .2500" (1/4)
  • Square: 5/16 x 5/16 in
  • Material: Alloy Steel
  • Finish: Plain
  • Rockwell Hardness: HRC 40-50
  • Width: .3125" (5/16)
See full product details
$4.47
Must order in multiples of 120

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

G.L. Huyett #MS20068-187 Specifications

  • Type: Mil-Spec
  • End Type: Round
  • Length: .2500" (1/4)
  • Square: 5/16 x 5/16 in
  • Material: Alloy Steel
  • Finish: Plain
  • Rockwell Hardness: HRC 40-50
  • Width: .3125" (5/16)
  • Height: 0.3125
  • Size: 5/16" x 5/16"
  • Country of Origin (subject to change): United States

Description

Military Machine Key. Key 5/16 x 5/16 x 1/4 Form A AS PL MS

Restrictions and Compliance

Reviews of G.L. Huyett #MS20068-187

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.