Shop Alternate Products
This Product is Discontinued
G.L. Huyett
Mil-Spec Round End, Carbon Steel, Plain, 2.2500" (2-1/4) L, 5/16 x 5/16 in Sq (Discontinued)
Mfr # MS20067-226
Zoro # G700018852
This Product is Discontinued
Key Features
- Type Mil-Spec
- End Type Round
- Length 2.2500" (2-1/4)
- Square 5/16 x 5/16 in
- Material Carbon Steel