G.L. Huyett

Key 5/16 x 5/16 x 3 Form AB CS PL MS

G.L. Huyett Key 5/16 x 5/16 x 3 Form AB CS PL MS MS20067-228
Hover or click to zoom Tap to zoom
Key Features
  • Type: Mil-Spec
  • Material: Carbon Steel
  • Finish: Plain
  • Length: 3.0000" (3)
  • Rockwell Hardness: HRB 80 Min
  • Height: 0.3125
  • Size: 5/16" x 5/16"
  • Width: .3125" (5/16)
See full product details
$2.76

Must order in multiples of 120


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

G.L. Huyett #MS20067-228 Specifications

  • Type: Mil-Spec
  • Material: Carbon Steel
  • Finish: Plain
  • Length: 3.0000" (3)
  • Rockwell Hardness: HRB 80 Min
  • Height: 0.3125
  • Size: 5/16" x 5/16"
  • Width: .3125" (5/16)
  • Country of Origin (subject to change): United States

Description

Military Machine Key. Key 5/16 x 5/16 x 3 Form AB CS PL MS

Restrictions and Compliance

Reviews of G.L. Huyett #MS20067-228

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.