Shop Alternate Products
This Product is Discontinued
G.L. Huyett
Mil-Spec Round End, Carbon Steel, Plain, .3750" (3/8) L, 5/16 x 5/16 in Sq (Discontinued)
Mfr # MS20068-214
Zoro # G700020138
This Product is Discontinued
Key Features
- Type Mil-Spec
- End Type Round
- Length .3750" (3/8)
- Square 5/16 x 5/16 in
- Material Carbon Steel