G.L. Huyett
Key 5/16 x 5/16 x 6-1/2 Form B AS PL MS
- Zoro #: G900019475
- Mfr #: MS20066-316
Hover or click to zoom Tap to zoom
Key Features
- Type: Mil-Spec
- End Type: Square
- Length: 6.5000" (6-1/2)
- Square: 5/16 x 5/16 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Size: 5/16" x 5/16"
$5.16
Must order in multiples of 120
Subtotal: $619.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #MS20066-316 Specifications
- Zoro #: G900019475
- Mfr #: MS20066-316
- Type: Mil-Spec
- End Type: Square
- Length: 6.5000" (6-1/2)
- Square: 5/16 x 5/16 in
- Material: Alloy Steel
- Finish: Plain
- Rockwell Hardness: HRC 40-50
- Size: 5/16" x 5/16"
- Height: 0.3125
- Width: .3125" (5/16)
- Country of Origin (subject to change): United States
Description
Military Machine Key. Key 5/16 x 5/16 x 6-1/2 Form B AS PL MS
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #MS20066-316
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Key 9/16 x 9/16 x 5/16 Form B AS PL MS MS20066-617
- G.L. HUYETT Key 3/16 x 3/16 x 1-1/8 Form A CS PL MS MS20068-122
- G.L. HUYETT Key 1/4 x 1/4 x 2-1/4 Form B CS PL MS MS20066-259
- G.L. HUYETT Key 3/8 x 3/8 x 6-1/2 Form B CS PL MS MS20066-416
- G.L. HUYETT Machine Key, 1/8x1/8x2-1/2", Form B, Steel 3001250125-2500
- G.L. HUYETT Machine Key, 5/16x5/16x1", Form B, Steel 3003120312-1000
- G.L. HUYETT Key 5/16 x 5/16 x 7 Form B CRES PV MS MS20066-292
- G.L. HUYETT Key 1/8 x 1/8 x 1/4 Form A AS PL MS MS20068-49
- G.L. HUYETT Key 1/8 x 1/8 x 4-1/2 Form A AS PL MS MS20068-68
- MIDWEST FASTENER 3/16" x 3/16" x 6" Square Machine Keys 4PK 32366
- G.L. HUYETT Key 5/16 x 5/16 x 4-1/2 Form B CS PL UN 3003120312-4500
- G.L. Huyett Machine Keys