G.L. Huyett

Key 5/16x5/16x1-1/2 Form B MC/AS PL ML

G.L. Huyett Key 5/16x5/16x1-1/2 Form B MC/AS PL ML 6003120312-1500
Hover or click to zoom Tap to zoom
Key Features
  • Material: Carbon Steel
  • Finish: Plain
  • Length: 1.5000" (1-1/2)
  • Width: .3125" (5/16)
  • Height: .3125" (5/16)
  • Size: 5/16" x 5/16"
  • Country of Origin (subject to change): United States
See full product details
$1.42

Must order in multiples of 100


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

G.L. Huyett #6003120312-1500 Specifications

  • Material: Carbon Steel
  • Finish: Plain
  • Length: 1.5000" (1-1/2)
  • Width: .3125" (5/16)
  • Height: .3125" (5/16)
  • Size: 5/16" x 5/16"
  • Country of Origin (subject to change): United States

Description

Machine Key-Special Grade-Moltrip B. Key 5/16x5/16x1-1/2 Form B MC/AS PL ML

Restrictions and Compliance

Reviews of G.L. Huyett #6003120312-1500

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.