G.L. Huyett
Key 5/8 x 5/8 x 3 Form B CS PL MS
- Zoro #: G700019422
- Mfr #: MS20066-721
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Type: Mil-Spec
- End Type: Square
- Length: 3.0000" (3)
- Square: 5/8 x 5/8 in
- Material: Carbon Steel
- Finish: Plain
- Rockwell Hardness: HRC 25-30
- Width: .0625" (5/8)
$6.96
Must order in multiples of 129
Subtotal: $897.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #MS20066-721 Specifications
- Zoro #: G700019422
- Mfr #: MS20066-721
- Type: Mil-Spec
- End Type: Square
- Length: 3.0000" (3)
- Square: 5/8 x 5/8 in
- Material: Carbon Steel
- Finish: Plain
- Rockwell Hardness: HRC 25-30
- Width: .0625" (5/8)
- Size: 5/8" x 5/8"
- Height: 0.625
- Country of Origin (subject to change): United States
Description
Military Machine Key. Key 5/8 x 5/8 x 3 Form B CS PL MS
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #MS20066-721
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Key 3/16 x 3/16 x 3 Form A CS PL MS MS20068-130
- G.L. HUYETT Key 9/16 x 9/16 x 1-3/4 Form AB CS PL MS MS20067-430
- G.L. HUYETT Machine Key, 3/16x3/16x3-1/2", Form B 3001870187-3500
- G.L. HUYETT Machine Key, 3/8x3/8x3", Form B, SS316 8003750375-3000
- G.L. HUYETT Machne Key, 32mmx18mmx180mm, Form B, Steel 303218-180
- G.L. HUYETT Key 1/4 x 1/4 x 3-1/2 Form B AS PL MS MS20066-239
- G.L. HUYETT Key 1/8 x 1/8 x 3/4 Form AB AS PL MS MS20067-54
- G.L. HUYETT Key 5/16 x 5/16 x 3-1/2 Form A AS PL MS MS20068-204
- G.L. HUYETT Key 1/8 x 1/8 x 5/16 Form A AS PL MS MS20068-50
- MIDWEST FASTENER 5/16" x 5/16" x 2" Zinc Plated Steel Square Machine Keys 4PK 62632
- G.L. HUYETT Key M5 x 5 x 18 Form B CS PL UN 300505-018
- G.L. Huyett Machine Keys