Shop Alternate Products
This Product is Discontinued
G.L. Huyett
Mil-Spec Round End, Alloy Steel, Plain, 5.0000" (5) L, 5/8 x 5/8 in Sq (Discontinued)
Mfr # MS20068-458
Zoro # G100019251
This Product is Discontinued
Key Features
- Type Mil-Spec
- End Type Round
- Length 5.0000" (5)
- Square 5/8 x 5/8 in
- Material Alloy Steel