G.L. Huyett
Key 7/16 x 7/16 x 3 Form B CRES PV MS
- Zoro #: G000020043
- Mfr #: MS20066-434
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Type: Mil-Spec
- End Type: Square
- Length: 3.0000" (3)
- Square: 7/16 x 7/16 in
- Material: Stainless Steel
- Finish: Passivated
- Rockwell Hardness: HRC 30-35
- Width: .4375" (7/16)
$8.93
Must order in multiples of 129
Subtotal: $1,151.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #MS20066-434 Specifications
- Zoro #: G000020043
- Mfr #: MS20066-434
- Type: Mil-Spec
- End Type: Square
- Length: 3.0000" (3)
- Square: 7/16 x 7/16 in
- Material: Stainless Steel
- Finish: Passivated
- Rockwell Hardness: HRC 30-35
- Width: .4375" (7/16)
- Height: 0.4375
- Size: 7/16" x 7/16"
- Country of Origin (subject to change): United States
Description
Military Machine Key. Key 7/16 x 7/16 x 3 Form B CRES PV MS
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #MS20066-434
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Machine Key, 1/8x1/8x7/8", Form B, Steel 3001250125-0875
- G.L. HUYETT Key 1/2 x 1/2 x 2-3/4 Form B HCS PL BIL 5505000500-2750
- G.L. HUYETT Key M14 x 9 x 120 Form A C45K PL UN 321409-120
- G.L. HUYETT Key 1/4 x 1/4 x 5/16 Form AB CS PL MS MS20067-163
- G.L. HUYETT Key M4 x 4 x 16 Form A SS SS316 PL UN 820404-016
- G.L. HUYETT Key 1/2 x 1/2 x 9 Form B AS PL MS MS20066-555
- G.L. HUYETT Key 3/8 x 3/8 x 3-1/2 Form A AS PL MS MS20068-254
- G.L. HUYETT Key 1/8 x 1/8 x 1-1/4 Form A AS PL MS MS20068-58
- G.L. HUYETT Key 3/8 x 9/16 x 4 Form B AS PL MS MS20065-121
- G.L. HUYETT Key 5/16 x 5/16 x 3-1/2 Form A CS PL MS MS20068-229
- G.L. HUYETT Key 5/8 x 5/8 x 5-1/2 Form AB CS PL MS MS20067-479
- G.L. Huyett Machine Keys