G.L. Huyett
Key 7/16 x 7/16 x 5-1/2 Form B CRESPV MS
- Zoro #: G700019958
- Mfr #: MS20066-439
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Type: Mil-Spec
- End Type: Square
- Length: 5.5000" (5-1/2)
- Square: 7/16 x 7/16 in
- Material: Stainless Steel
- Finish: Passivated
- Rockwell Hardness: HRC 30-35
- Width: .4375" (7/16)
$14.62
Must order in multiples of 115
Subtotal: $1,681.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #MS20066-439 Specifications
- Zoro #: G700019958
- Mfr #: MS20066-439
- Type: Mil-Spec
- End Type: Square
- Length: 5.5000" (5-1/2)
- Square: 7/16 x 7/16 in
- Material: Stainless Steel
- Finish: Passivated
- Rockwell Hardness: HRC 30-35
- Width: .4375" (7/16)
- Height: 0.4375
- Size: 7/16" x 7/16"
- Country of Origin (subject to change): United States
Description
Military Machine Key. Key 7/16 x 7/16 x 5-1/2 Form B CRESPV MS
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #MS20066-439
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Key 5/8 x 5/8 x 6-1/2 Form B CS PL MS MS20066-728
- G.L. HUYETT Key M8 x 7 x 35 Form B CS PL UN 300807-035
- G.L. HUYETT Machine Key, 10mmx8mmx40mm, Form B, Steel 301008-040
- G.L. HUYETT Key 3/8 x 3/8 x 5/16 Form AB CS PL MS MS20067-265
- G.L. HUYETT Key 1/8 x 1/8 x 3 Form B CS PL MS MS20066-131
- G.L. HUYETT Machine Key, 10mmx8mmx119", Form A, SS300 721008-119
- G.L. HUYETT Key 5/8 x 5/8 x 3-1/2 Form AB AS PL MS MS20067-455
- G.L. HUYETT Key 9/16 x 9/16 x 7-1/2 Form AB AS PL MS MS20067-423
- G.L. HUYETT Key 1/2 x 1/2 x 3/8 Form AB CRES PV MS MS20067-776
- G.L. HUYETT Machine Key, 1/2x1/2x5", Form B, SS300 7005000500-5000
- G.L. HUYETT Key 1/2 x 1/2 x 4 Form A CS PL UN 3205000500-4000
- G.L. Huyett Machine Keys