G.L. Huyett

Key 7/16 x 7/16 x 7/16 Form B CS PL MS

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Type: Mil-Spec
  • End Type: Square
  • Length: .4375" (7/16)
  • Square: 7/16 x 7/16 in
  • Material: Carbon Steel
  • Finish: Plain
  • Rockwell Hardness: HRC 25-30
  • Width: .4375" (7/16)
See full product details
$4.00
Must order in multiples of 100

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

G.L. Huyett #MS20066-475 Specifications

  • Type: Mil-Spec
  • End Type: Square
  • Length: .4375" (7/16)
  • Square: 7/16 x 7/16 in
  • Material: Carbon Steel
  • Finish: Plain
  • Rockwell Hardness: HRC 25-30
  • Width: .4375" (7/16)
  • Height: 0.4375
  • Size: 7/16" x 7/16"
  • Country of Origin (subject to change): United States

Description

Military Machine Key. Key 7/16 x 7/16 x 7/16 Form B CS PL MS

Restrictions and Compliance

Reviews of G.L. Huyett #MS20066-475

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.