G.L. Huyett

Key M3 x 3 x 25 Form A CS PL UN

G.L. Huyett Key M3 x 3 x 25 Form A CS PL UN 320303-025
Hover or click to zoom Tap to zoom
Key Features
  • Material: Carbon Steel
  • Finish: Plain
  • Length: M25.000
  • Rockwell Hardness: HRB 87
  • Height: M3.000
  • Size: M3 x 3
  • Width: M3.000
  • Country of Origin (subject to change): Germany
See full product details
$0.36

Must order in multiples of 28


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

G.L. Huyett #320303-025 Specifications

  • Material: Carbon Steel
  • Finish: Plain
  • Length: M25.000
  • Rockwell Hardness: HRB 87
  • Height: M3.000
  • Size: M3 x 3
  • Width: M3.000
  • Country of Origin (subject to change): Germany

Description

Machine Key-Metric-Standard A. Key M3 x 3 x 25 Form A CS PL UN

Restrictions and Compliance

Reviews of G.L. Huyett #320303-025

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.