G.L. Huyett
KS 1 Ft Metric ZC Ov Assortment 7pc
- Zoro #: G600399488
- Mfr #: DISP-KSMZY007-OV
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Key Stock Assortment
- Number of different sizes: 7
- Number of pieces: 7
- Product Type: Key Stock
- System of Measurement: Metric
- Contains: 360404-305 (1); 360505-305 (1); 361006-305 (1); 360807-305 (1); 361208-305 (1); 361210-305 (1); 362012-305 (1)
$52.70
Subtotal: $52.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #DISP-KSMZY007-OV Specifications
- Zoro #: G600399488
- Mfr #: DISP-KSMZY007-OV
- Item: Key Stock Assortment
- Number of different sizes: 7
- Number of pieces: 7
- Product Type: Key Stock
- System of Measurement: Metric
- Contains: 360404-305 (1); 360505-305 (1); 361006-305 (1); 360807-305 (1); 361208-305 (1); 361210-305 (1); 362012-305 (1)
- Country of Origin (subject to change): United States
Description
Assortments-Keystock-Metric. KS 1 Ft Metric ZC Ov Assortment 7pc
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #DISP-KSMZY007-OV
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Spring Pin, ZC Assort, 500pcs. DISP-SP500
- G.L. HUYETT Spring Pin, ZC Assort, 300pcs. DISP-SP300
- G.L. HUYETT Dowel Pin Asst AS PL 210 pcs. DISP-DP210
- G.L. HUYETT Eye Bolt Asst CS ZC 151pc DISP-EB151
- G.L. HUYETT Machine Bushing Zinc Assort 193pc DISP-HB3
- G.L. HUYETT Spring Pin, ZC Assort, 50pcs. DISP-SP50
- G.L. HUYETT U-Clip Stud Dia 8mm PO. EFUC-C57843-071M-S4/B
- G.L. HUYETT Trim Clip Pnl Thk M1.37-1.77 P.2P EFDC-D98648-051M-360/B
- G.L. HUYETT Trim Clip ZP.R EFDC-G99425-043M-47/B
- ZORO SELECT 8-32X3/4 UNSLT HEX WASH FT TCS F ZINC 0812FW
- SARJO INDUSTRIES Phillips Flat Head Wood Screws, Brass, Large Drawer Assortment, 16 Items, 635 Pieces FK57350
- G.L. Huyett Fastener Assortments