G.L. Huyett
Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 3 in L, 1/2 in Sq
Mfr # 3105000500-3000
Zoro # G9120697
Sold in multiples of 100 for $109.00
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 1/2 in
- Material Steel
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 0.938 in L, 1/8 in Sq 3001250125-0937
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq 3005000500-4000
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5 in L, 3/4 in Sq 3007500750-5000
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 1.938 in L, 1/4 in Sq 7002500250-1937
- G.L. HUYETT Undersized Machine Key, Round End, Stainless Steel, Plain, 12 mm L, 5 mm Sq 720505-012
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 5 mm Sq, 12 PK 32384
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/8 in Sq, 6 PK 62633
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/4 in Sq, 4 PK 32368
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1-1/2 in L, 3/8 in Sq WWG-0375-1500GB
- MIDWEST FASTENER Machine Key Machine Key, Square End, 50 mm L, 5 mm Sq, 8 PK 32386
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/2 in Sq WWG-0500-4000GB
- G.L. Huyett Machine Keys