G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 4-1/2 in L, 1/2 in Sq
Mfr # 3005000500-4500
Zoro # G9118825
Sold in multiples of 14 for $19.46
$19.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 1/2 in
- Material Steel
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 0.938 in L, 1/8 in Sq 3001250125-0937
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq 3005000500-4000
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 6.69 in L, 3/8 in Sq 7003080375-6690
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 5/8 in Sq 3006250625-0625
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 1/2 in Sq 3005000500-2000
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 2 in L, 5/16 in Sq, 4 PK 36408
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 5/32 in Sq, 10 PK 62624
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 3/8 in Sq, 10 PK WWG-30028
- KABA ILCO Key Machine Cutter Blade X23MC
- MIDWEST FASTENER Machine Key Machine Key, Square End, 40 mm L, 5 mm Sq, 10 PK 32385
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 1/4 in Sq WWG-0250-2000GB
- G.L. Huyett Machine Keys