G.L. Huyett
Oversized Machine Key, Round End, Steel, Plain, 1-1/4 in L, 1/4 in Sq
Mfr # 3202500250-1250
Zoro # G9120986
Sold in multiples of 45 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Round
- Square 1/4 in
- Material Steel
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 0.938 in L, 1/8 in Sq 3001250125-0937
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 2 in L, 7/8 in Sq 3208750875-2000
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 60 mm L, 18 x 11 mm Sq 301811-060
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 45 mm L, 5 mm Sq 320505-045
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/4 in Sq, 10 PK WWG-30016
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 5/8 in Sq WWG-0625-3000GB
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 30 mm L, 15/64 in Sq, 25 PK WWG-32026
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1-1/2 in L, 1/4 in Sq WWG-0250-1500GB
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 7/16 in Sq, 3 PK 36413
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 3/4 in L, 3/16 in Sq, 10 PK WWG-30005
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2-1/2 in L, 3/8 in Sq, 5 PK WWG-37008
- G.L. Huyett Machine Keys