G.L. Huyett
Oversized Machine Key, Square End, Carbon Steel, Plain, 3-1/2 in L, 1/4 in Sq
Mfr # 6002500250-3500
Zoro # G9123591
Sold in multiples of 50 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Square
- Square 1/4 in
- Material Carbon Steel
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 0.938 in L, 1/8 in Sq 3001250125-0937
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 1/2 in L, 1/4 in Sq 7002500250-0500
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 40 mm L, 16 x 10 mm Sq 321610-040
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 3/4 in L, 3/8 in Sq 7003750375-0750
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 1/8 in Sq, 6 PK 32361
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 1/2 in Sq, 10 PK WWG-30031
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/4 in Sq, 10 PK WWG-30017
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1 in L, 3/16 in Sq, 10 PK WWG-35238
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 5/16 in Sq WWG-0312-2000GB
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3 in L, 1/2 in Sq WWG-37012
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1/2 in L, 3/16 in Sq, 10 PK WWG-35236
- G.L. Huyett Machine Keys