G.L. Huyett
Machine Key, 1/4x3/8x1-3/4", Form B, Steel
- Zoro #: G9117617
- Mfr #: 3002500375-1750
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Key,1/4x3/8x1-3/4",Form B,Steel
- Type: Undersized
- End Type: Square
- Length: 1.7500" (1-3/4)
- Square: 1/4 x 3/8 in
- Material: Steel
- Finish: Plain
- Rockwell Hardness: HRB 50 Min
$0.89
Must order in multiples of 11
Subtotal: $9.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #3002500375-1750 Specifications
- Zoro #: G9117617
- Mfr #: 3002500375-1750
- Item: Machine Key,1/4x3/8x1-3/4",Form B,Steel
- Type: Undersized
- End Type: Square
- Length: 1.7500" (1-3/4)
- Square: 1/4 x 3/8 in
- Material: Steel
- Finish: Plain
- Rockwell Hardness: HRB 50 Min
- Country of Origin (subject to change): United States
Description
Machine Key,1/4x3/8x1-3/4",Form B,Steel
Reviews of G.L. Huyett #3002500375-1750
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Machne Key, 4mmx4mmx25mm, Form B, Steel, Z3 310404-025
- G.L. HUYETT Machine Key, 3/8x3/8x2-1/2", Form A, Steel 3203750375-2500
- G.L. HUYETT Machine Key, 3/16x3/16x11/16", Form B 3001870187-0687
- G.L. HUYETT Key 5/16 x 5/16 x 3-1/2 Form A CS PL MS MS20068-229
- G.L. HUYETT Machine Key, 8mmx7mmx45mm, Form B, Steel 300807-045
- G.L. HUYETT Machine Key, 14mmx9mmx85mm, Form B, Steel 301409-085
- G.L. HUYETT Key 5/16 x 7/16 x 5 Form B CS PL MS MS20065-050
- G.L. HUYETT Gib Head Key, Low Carbon Steel, 1/4"x1" GIB-0250-1000
- G.L. HUYETT Key 1/8 x 1/8 x 7/8 Form AB AS PL MS MS20067-055
- G.L. HUYETT Machine Key, 1/4x1/4x1-15/16", Form B 3002500250-1937
- G.L. HUYETT Machine Key, 5/8x5/8x2", Form B, Steel 3006250625-2000
- G.L. Huyett Machine Keys