G.L. Huyett
Machine Key, 3/16x1/4x1-3/8", Form B
- Zoro #: G9117020
- Mfr #: 3001870250-1375
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Key,3/16x1/4x1-3/8",Form B
- Type: Undersized
- End Type: Square
- Length: 1.3750" (1-3/8)
- Square: 3/16 x 1/4 in
- Material: Carbon Steel
- Finish: Plain
- Rockwell Hardness: HRB 50 Min
$0.28
Must order in multiples of 34
Subtotal: $9.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #3001870250-1375 Specifications
- Zoro #: G9117020
- Mfr #: 3001870250-1375
- Item: Machine Key,3/16x1/4x1-3/8",Form B
- Type: Undersized
- End Type: Square
- Length: 1.3750" (1-3/8)
- Square: 3/16 x 1/4 in
- Material: Carbon Steel
- Finish: Plain
- Rockwell Hardness: HRB 50 Min
- Country of Origin (subject to change): United States
Description
Machine Key,3/16x1/4x1-3/8",Form B
Reviews of G.L. Huyett #3001870250-1375
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Key 5/16 x 5/16 x 3 Form AB CS PL MS MS20067-228
- G.L. HUYETT Machine Key, 1/2x1/2x2-1/4", Form B, Z3 3105000500-2250
- G.L. HUYETT Key 1/4 x 1/4 x 3 Form A CS PL MS MS20068-178
- G.L. HUYETT Key 3/8 x 3/8 x 1-1/4 Form B CS PL UN 3003750375-1250
- G.L. HUYETT Machine Key, 5/16x5/16x4", Form B, Steel 3003120312-4000
- G.L. HUYETT Key M8 x 7 x 13.5 Form B CS PL UN 300807-013.5
- G.L. HUYETT Key 3/16 x 3/16 x 3/4 Form AB CRES PV MS MS20067-650
- G.L. HUYETT Key 9/16 x 9/16 x 5-1/2 Form AB AS PL MS MS20067-419
- G.L. HUYETT Key 5/8 x 5/8 x 2-1/2 Form AB AS PL MS MS20067-453
- G.L. HUYETT Key 5/16 x 5/16 x 1/2 Form B CS PL MS MS20066-322
- G.L. HUYETT Key 1/4 x 1/4 x 1-3/4 Form B CS PL OV 3502500250-1750
- G.L. Huyett Machine Keys