G.L. Huyett
Machine Key, 3/16x3/16x1-1/8", Form B
- Zoro #: G9125210
- Mfr #: 8001870187-1125
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Key,3/16x3/16x1-1/8",Form B
- Type: Undersized
- End Type: Square
- Length: 1.1250" (1-1/8)
- Square: 3/16 x 3/16 in
- Material: Stainless Steel
- Finish: Plain
- Rockwell Hardness: HRB 86
$0.79
Must order in multiples of 12
Subtotal: $9.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #8001870187-1125 Specifications
- Zoro #: G9125210
- Mfr #: 8001870187-1125
- Item: Machine Key,3/16x3/16x1-1/8",Form B
- Type: Undersized
- End Type: Square
- Length: 1.1250" (1-1/8)
- Square: 3/16 x 3/16 in
- Material: Stainless Steel
- Finish: Plain
- Rockwell Hardness: HRB 86
- Country of Origin (subject to change): United States
Description
Machine Key,3/16x3/16x1-1/8",Form B
Reviews of G.L. Huyett #8001870187-1125
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Machine Key, 3/16x3/16x4-1/8", Form B 3001870187-4125
- G.L. HUYETT Key 1/4 x 5/16 x 15/16 Form B CS PL UN 3002500312-0937
- G.L. HUYETT Key 1/4 x 1/4 x 7/8 Form B AS PL MS MS20066-228
- G.L. HUYETT Key 3/8 x 3/8 x 7/8 Form AB CS PL MS MS20067-270
- G.L. HUYETT Key 7/16 x 7/16 x 6 Form AB CS PL MS MS20067-342
- G.L. HUYETT Machine Key, 3/16x3/16x3-3/8", Form B 3001870187-3375
- G.L. HUYETT Key 1/4 x 1/4 x 1-3/4 Form AB AS PL MS MS20067-149
- G.L. HUYETT Key 1/2 x 1/2 x 5-1/2 Form A AS PL MS MS20068-370
- G.L. HUYETT Machine Key, 1/4x1/4x3/4", Form B, Undersze 4502500250-0750
- ZORO SELECT Machine Key, Tapered, Plain, 5 1/2 L WWG-0500-5500GB
- G.L. HUYETT Key 1/2 x 1/2 x 8 Form B CS PL UN 3005000500-8000
- G.L. Huyett Machine Keys