G.L. Huyett

Machine Key, 3/16x3/16x3/4", Form B, SS300

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Machine Key,3/16x3/16x3/4",Form B,SS300
  • Type: Undersized
  • End Type: Square
  • Length: .7500" (3/4)
  • Square: 3/16 x 3/16 in
  • Material: Stainless Steel
  • Finish: Plain
  • Rockwell Hardness: HRB 82
See full product details
$0.23
Must order in multiples of 39

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

G.L. Huyett #7001870187-0750 Specifications

  • Item: Machine Key,3/16x3/16x3/4",Form B,SS300
  • Type: Undersized
  • End Type: Square
  • Length: .7500" (3/4)
  • Square: 3/16 x 3/16 in
  • Material: Stainless Steel
  • Finish: Plain
  • Rockwell Hardness: HRB 82
  • Country of Origin (subject to change): United States

Description

Machine Key,3/16x3/16x3/4",Form B,SS300

Reviews of G.L. Huyett #7001870187-0750

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.