G.L. Huyett
Machine Key, 3mmx3mmx14mm, Form A, Steel
- Zoro #: G9121257
- Mfr #: 320303-014
Hover or click to zoom Tap to zoom
Key Features
- Item: Machine Key,3mmx3mmx14mm,Form A,Steel
- Type: Oversized
- End Type: Round
- Length: M14.000
- Square: 3 x 3 mm
- Material: Steel
- Finish: Plain
- Rockwell Hardness: HRB 87
$0.19
Must order in multiples of 50
Subtotal: $9.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #320303-014 Specifications
- Zoro #: G9121257
- Mfr #: 320303-014
- Item: Machine Key,3mmx3mmx14mm,Form A,Steel
- Type: Oversized
- End Type: Round
- Length: M14.000
- Square: 3 x 3 mm
- Material: Steel
- Finish: Plain
- Rockwell Hardness: HRB 87
- Country of Origin (subject to change): United States
Description
Machine Key,3mmx3mmx14mm,Form A,Steel
Reviews of G.L. Huyett #320303-014
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.