G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 3 in L, 5/16 x 3/8 in Sq
Mfr # 3003120375-3000
Zoro # G9117860
Sold in multiples of 20 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 5/16 x 3/8 in
- Material Steel
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 0.938 in L, 1/8 in Sq 3001250125-0937
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 32 mm L, 5 mm Sq 320505-032
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 3/8 in Sq 3003750375-4000
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1.063 in L, 1/8 in Sq 3001250125-1062
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 1/4 in Sq WWG-0250-2500GB
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 1/8 in Sq, 6 PK 32361
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3/4 in L, 3/16 in Sq, 5 PK WWG-37002
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 5/16 in Sq WWG-0312-2000GB
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1 in L, 1/8 in Sq, 10 PK WWG-35235
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 5/8 in Sq WWG-0625-4000GB
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 3/4 in L, 1/8 in Sq, 10 PK WWG-35234
- G.L. Huyett Machine Keys