G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 2 in L, 7/16 in Sq
Mfr # 3004370437-2000
Zoro # G9118369
Sold in multiples of 18 for $23.22
$23.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 7/16 in
- Material Steel
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 0.938 in L, 1/8 in Sq 3001250125-0937
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 2 in L, 3/8 in Sq 3203750375-2000
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-3/8 in L, 7/16 x 1/2 in Sq 3004370500-1375
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3-1/8 in L, 1/4 in Sq 3002500250-3125
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 1/2 in Sq, 10 PK WWG-30031
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/2 in Sq WWG-0500-4000GB
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 3/16 in Sq, 10 PK WWG-35240
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 3/16 in Sq, 10 PK WWG-30008
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 1/2 in L, 1/2 in Sq WWG-0500-3500GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 5/16 in Sq WWG-0312-2000GB
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/4 in Sq, 4 PK 32368
- G.L. Huyett Machine Keys