G.L. Huyett
Machine Key, 8mmx7mmx20mm, Form B, Steel
- Zoro #: G9119601
- Mfr #: 300807-020
Hover or click to zoom Tap to zoom
Key Features
- Item: Machine Key,8mmx7mmx20mm,Form B,Steel
- Type: Undersized
- End Type: Square
- Length: M20.000
- Square: 8 x 7 mm
- Material: Steel
- Finish: Plain
- Rockwell Hardness: HRB 87
$0.57
Must order in multiples of 17
Subtotal: $9.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #300807-020 Specifications
- Zoro #: G9119601
- Mfr #: 300807-020
- Item: Machine Key,8mmx7mmx20mm,Form B,Steel
- Type: Undersized
- End Type: Square
- Length: M20.000
- Square: 8 x 7 mm
- Material: Steel
- Finish: Plain
- Rockwell Hardness: HRB 87
- Country of Origin (subject to change): United States
Description
Machine Key,8mmx7mmx20mm,Form B,Steel
Reviews of G.L. Huyett #300807-020
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.